Shop All Rain Pants
Viking
Viking Journeyman PVC Pant Green
Mfr # 4110P-XXXL
Zoro # G9997163
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, PVC
- Fabric Weight 0.45 mm
- Inseam 33 1/2 in
- Seam Style Stitched, Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 4110P-XXXL
- Zoro # G9997163
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Maximum Chest Size | 54 in |
Maximum Waist Size | 45 in |
Minimum Chest Size | 52 in |
Size (Max. Waist x Inseam) | 3XL (45 in x 33 1/2 in) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material Polyester, PVC, Gender Men's, Size 3XL, Color Green, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 0.45 mm, Thickness 0.45 mm, Fly Closure Type Pull On, Includes Elastic Suspenders, Reversible Bib, Pen Holder Slot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL 1 2'' Black on White (M231)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- CONDOR Full Body Harness, Universal, Polyester (35KU77)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-8-1)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-S)
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- Viking Workwear and Protective Clothing