Shop All Rain Jackets
Viking
Viking Journeyman PVC Jacket Yellow
Mfr # 5110J-XL
Zoro # G9997041
original price:
$65.79
32% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 0.45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 5110J-XL
- Zoro # G9997041
- UPC # 060405641109
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 33 in |
Fits Chest Size | 47 in |
Details
Item | Vented Rain Jacket |
Color | Yellow |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 0.45mm |
Gender | Men's |
Resists | Oil, Seawater, Sunlight |
Includes | Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System |
Liner Material | PVC/Polyester |
Number of Outside Pockets | 0 |
Seam Style | Stitched/Heat Sealed, Welded |
Thickness | 0.45 mm |
Closure Type | snaps |
Number of Inside Pockets | 0 |
Rainwear Features | Chemical Resistant, Wind Resistant |
Hood Style | Detachable |
High-Visibility | No |
Features | Chemical Resistant, Wind Resistant |
Lining Material | PVC/Polyester |
Includes Hood | No |
Style | Rain Jacket |
Description
Vented Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood No, Hood Style Detachable, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (31KY36)
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- CONDOR Glove Bag, 12" L, Tan (4AJ28)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- VIKING Viking BristolBay H/D Jkt Open Roadg (8125J-L)
- VIKING Torrent Jacket, Navy, XXL (828N-XXL)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-M)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- Viking Workwear and Protective Clothing