Shop All Rain Jackets
Viking
Viking Journeyman PVC Jacket Green
Mfr # 4110J-XXL
Zoro # G9997102
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 0.45mm
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 4110J-XXL
- Zoro # G9997102
- UPC # 060405980581
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 51 in |
Details
Item | Vented Rain Jacket |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 0.45mm |
Gender | Men's |
Number of Outside Pockets | 0 |
Resists | Oil, Seawater, Sunlight |
Includes | Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System |
Rainwear Features | Chemical Resistant, Wind Resistant |
Number of Inside Pockets | 0 |
Thickness | 0.45 mm |
Seam Style | Stitched/Heat Sealed, Welded |
Closure Type | Snaps |
Liner Material | Polyester |
Hood Style | Detachable |
High-Visibility | No |
Features | Chemical Resistant, Wind Resistant |
Style | Rain Jacket |
Includes Hood | No |
Lining Material | PVC/Polyester |
Description
Vented Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood No, Hood Style Detachable, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- JJ KELLER Caution, Watch For Forklift, OSHA Sign (8001183)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-L)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XL)
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- VIKING Viking Journeyman Hood (4112)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- GUARDIAN Guardian Air Weave Breathable Foreman's Raincoat - Black (975B XXL)
- Viking Workwear and Protective Clothing