Shop All Rain Jackets
Viking
Viking Journeyman PVC Jacket Green
Mfr # 4110J-M
Zoro # G9997136
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 0.45mm
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 4110J-M
- Zoro # G9997136
- UPC # 060405980574
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 33 in |
Fits Chest Size | 40 in |
Details
Item | Vented Rain Jacket |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 0.45mm |
Gender | Men's |
Liner Material | Polyester |
Rainwear Features | Chemical Resistant, Wind Resistant |
Number of Outside Pockets | 0 |
Includes | Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System |
Seam Style | Stitched/Heat Sealed, Welded |
Thickness | 0.45 mm |
Number of Inside Pockets | 0 |
Closure Type | Snaps |
Hood Style | Detachable |
Resists | Oil, Seawater, Sunlight |
High-Visibility | No |
Features | Chemical Resistant, Wind Resistant |
Style | Rain Jacket |
Lining Material | PVC/Polyester |
Includes Hood | No |
Description
Vented Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood No, Hood Style Detachable, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- VIKING Viking Journeyman Hood (4112)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-XL)
- Viking Rain Gear