Shop All Rain Jackets
Viking
Viking Journeyman PVC Jacket Green
Mfr # 4110J-L
Zoro # G9997127
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 0.45mm
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 4110J-L
- Zoro # G9997127
- UPC # 060405980543
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 43 in |
Details
Item | Vented Rain Jacket |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 0.45mm |
Gender | Men's |
Rainwear Features | Chemical Resistant, Wind Resistant |
Closure Type | Snaps |
Thickness | 0.45 mm |
Seam Style | Stitched/Heat Sealed, Welded |
Includes | Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System |
Resists | Oil, Seawater, Sunlight |
Hood Style | Detachable |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Liner Material | Polyester |
High-Visibility | No |
Features | Chemical Resistant, Wind Resistant |
Lining Material | PVC/Polyester |
Includes Hood | No |
Style | Rain Jacket |
Description
Vented Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood No, Hood Style Detachable, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Powersports Unisex Go-Cart Black (KT196)
- ONYX Foam Flotation Cushion (110200-500-999-12)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex Gloves, Dura-Foam Nitrile Palm Coating, XL (KX09N)
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- VIKING Torrent Jacket, Navy, XXL (828N-XXL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-M)
- VIKING Torrent Lined Jacket, Black, S (828BK-S)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- Viking Rain Gear