Shop All Rain Jackets
Viking
Viking Journeyman PVC Hood Jacket Grn
Mfr # 4125J-XXXXL
Zoro # G7732986
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 7 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 4125J-XXXXL
- Zoro # G7732986
- UPC # 060405983322
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 58 in |
Details
Item | Rain Jacket with Hood |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 7 oz |
Gender | Men's |
Thickness | 0.45 mm |
Closure Type | Snap |
Includes | Attached Hood |
Liner Material | PVC/Polyester |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Rainwear Features | Chemical Resistant, Wind Resistant |
Hood Style | Attached |
Resists | Acids,Animal Fats, Motor Oils |
Seam Style | Welded |
Features | Chemical Resistant, Wind Resistant |
Includes Hood | Yes |
Lining Material | PVC/Polyester |
Number of Pockets | 0-3 |
Description
Rain Jacket with Hood, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- GENUINE GRIP Jogger, Men, Black, 1010-9W, PR (1010-9W)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-L)
- VIKING Viking Journeyman Hood (4112)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XXL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- Viking Rain Gear