Shop All Rain Jackets
Viking
Viking Journeyman PVC Hood Jacket Grn
Mfr # 4125J-XL
Zoro # G8487866
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.45mm PVC/Polyester
- Length 33 in
- Fabric Weight 7 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 4125J-XL
- Zoro # G8487866
- UPC # 060405971053
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 33 in |
Fits Chest Size | 47 in |
Details
Item | Rain Jacket with Hood |
Color | Green |
Material | 0.45mm PVC/Polyester |
Fabric Weight | 7 oz |
Gender | Men's |
Liner Material | PVC/Polyester |
Rainwear Features | Chemical Resistant, Wind Resistant |
Hood Style | Attached |
Closure Type | Snap |
Seam Style | Welded |
Resists | Acids,Animal Fats, Motor Oils |
Includes | Attached Hood |
Number of Inside Pockets | 0 |
Thickness | 0.45 mm |
Number of Outside Pockets | 0 |
Features | Chemical Resistant, Wind Resistant |
Includes Hood | Yes |
Lining Material | PVC/Polyester |
Number of Pockets | 0-3 |
Description
Rain Jacket with Hood, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, M, Pull On, 17in H, Blk, PR (17851)
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLP1011)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 GRYLR)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair (710)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-L)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- TINGLEY Rain Jacket, M, Blue, Polyurethane, Mens (J22161)
- Viking Rain Gear