Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Yellow
Mfr # 3300J-XXXL
Zoro # G4905686
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3300J-XXXL
- Zoro # G4905686
- UPC # 060405963676
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 33 in |
Fits Chest Size | 54 in to 56 in |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (FP-N-100-L-BLK)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- CLEMCO Replacement Lens Protector 19.5"x11" (6190)
- VIKING Viking Journeyman Hood (5112)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-L)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- PORTWEST Classic Rain Jacket, S (US440)
- Viking Rain Jackets