Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Yellow
Mfr # 3300J-S
Zoro # G4904277
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3300J-S
- Zoro # G4904277
- UPC # 060405963621
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 33 in |
Fits Chest Size | 34 in to 36 in |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET Boot and Glove Dryer, 120v, 1 Phase (M06-4GDP)
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- CHARTPAK Letters, Vinyl, 4"", Blk 58PK (CHA01175)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-L)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- TINGLEY Tingley Iron Eagle Jacket With Attached Hood (J22161.XL)
- Viking Rain Jackets