Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Yellow
Mfr # 3300J-M
Zoro # G4901565
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3300J-M
- Zoro # G4901565
- UPC # 060405963638
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 33 in |
Fits Chest Size | 38 in to 40 in |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 420 den
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' R.Auth.Belt (WM115-BK-AUTHRW-F-M-110)
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- VIKING BT Element Jacket, Solid, Dusk, XL (240D-XL)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- POLYCO Rain Jacket, Yellow, XL (50624)
- Viking Rain Jackets