Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Yellow
Mfr # 3300J-L
Zoro # G4901242
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3300J-L
- Zoro # G4901242
- UPC # 060405963645
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 42 in to 44 in |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- NMC Danger Safety Glasses Required In This Area Sign (D11P)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 2XL (J22208)
- Viking Workwear and Protective Clothing