Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Green
Mfr # 3305J-XXXL
Zoro # G4903044
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3305J-XXXL
- Zoro # G4903044
- UPC # 060405963874
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 33 in |
Fits Chest Size | 54 in to 56 in |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 420 den
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- NEESE Outerwear Sani Light 77 Jacket-Royal-3X (77001-02-2-RYL-3X)
- Viking Workwear and Protective Clothing