Viking

Viking Journeyman 420D Jacket Green


product price: $75.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size S
  • Color Green
  • Material 420D Nylon, PVC
  • Length 32 in
  • Fabric Weight 6.75 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Length 32 in
Fits Chest Size 37 in

Description

Rain Jacket with Detachable Hood, Style Rain Coat, Size S, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material 420D Nylon, PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 32 in, Lining Material Nylon Mesh Polyester, Features Wind Resistant, Cuff Style Hook-and-Loop, Thickness 420 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.