Shop All Rain Jackets
Viking
Viking Journeyman 420D Jacket Green
Mfr # 3305J-L
Zoro # G4901206
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 420 Denier Soft Flex Nylon
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3305J-L
- Zoro # G4901206
- UPC # 060405963843
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 42 in to 44 in |
Description
Rain Jacket with Detachable Hood, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Gender Men's, Material 420 Denier Soft Flex Nylon, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Nylon Mesh, Features Wind Resistant, Thickness 420 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (665-12)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-M)
- VIKING Torrent Jacket, Black, XXL (828BK-XXL)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- SURTEK Extra-Large Size Raincoat (137524)
- Viking Rain Gear