Viking

Viking Journeyman 420D Bib Pant Yellow


original price: $88.39
9% off
new price: $79.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material 100% Nylon
  • Fabric Weight 3.53 oz
  • Inseam 33 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # 3300P-XXL
  • Zoro # G4901574
  • UPC #
    060405963768
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size 2XL
Fits Waist Size 42 in
Minimum Chest Size 48 in
Maximum Waist Size 42 in
Maximum Chest Size 50 in
Size (Max. Waist x Inseam) 2XL ( 42 in x 33 in )

Description

Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size 2XL, Color Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Pass Through Pockets, Zippered Fly Access with Hook-and-Loop Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.