Shop All Rain Overalls
Viking
Viking Journeyman 420D Bib Pant Green
Mfr # 3305P-XXXL
Zoro # G4892447
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Fabric Weight 3.53 oz
- Material 100% Nylon
- Inseam 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3305P-XXXL
- Zoro # G4892447
- UPC # 060405963973
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Maximum Waist Size | 45 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 45 in x 33 1/2 in ) |
Description
Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size 3XL, Color Green, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Pass Through Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- BRADY Lockout Tool Box, Unfilled (105905)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-L)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, M (O24122)
- Viking Rain Overalls