Shop All Rain Overalls
Viking
Viking Journeyman 420D Bib Pant Black
Mfr # 3307P-S
Zoro # G4906203
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Inseam 31 in
- Rainwear Features Wind Resistant
- Features Detachable Bib/Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3307P-S
- Zoro # G4906203
- UPC # 060405974283
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | S ( 30 in x 31 in ) |
Description
Rain Bib Pants, Style Bib Pant, Material 100 Percent Nylon, Gender Men's, Size S, Color Black, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fly Closure Type Zipper, Waist Closure Elastic, Will Fit Over Boots Yes, Includes Large Vents Front and Back, Mesh Lining, Zippered Fly Access with Hook-and-Loop Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- PUREFLO Hard Hat (PF3000-03-067)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Rotating Shaft Hazard Keep Body Sign With Symbol, Landscape (OS-NS-D-57-L-18132)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-XXL)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XXL)
- ONGUARD Chemtex Bib Overall, Green, 4XL (7105000)
- Viking Rain Overalls