Shop All Rubber Boots
Viking
Viking Insulated Mariner Boot
Mfr # VW37-8
Zoro # G3868471
original price:
$135.99
22% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW37-8
- Zoro # G3868471
- UPC # 060405989126
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 13 in |
Height | 13" |
Footwear Size | 8 |
Description
Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 8, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D (STI-13020NR)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- Viking Foot Protection