Shop All Rubber Boots
Viking
Viking Insulated Mariner Boot
Mfr # VW37-12
Zoro # G3868514
original price:
$119.18
11% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW37-12
- Zoro # G3868514
- UPC # 060405989164
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 13" |
Boot Height | 13 in |
Footwear Size | 12 |
Description
Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 12, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- CONDOR VF, Knit Gloves, Gry, S, 2UTZ1, PR (60VY32)
- MIGHTY LINE Floor Marking Tape, Roll, Ornge, Solid, PVC (2RO)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- VIKING Viking Insulated Mariner Boot (VW37-8)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW49-10)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- Viking Foot Protection