Shop All Rubber Boots
Viking
Viking Insulated Mariner Boot
Mfr # VW37-11
Zoro # G3868505
original price:
$132.99
21% off
new price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Slip Resistant
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW37-11
- Zoro # G3868505
- UPC # 060405989157
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 13" |
Boot Height | 13 in |
Footwear Size | 11 |
Description
Insulated, Recreational Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 11, Footwear Width D, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, XL, PR (48UR55)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Flames, Universal (6700)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING Viking Insulated Mariner Boot (VW37-10)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- TINGLEY Airgo Boots, Size 8, 15" Height, Brown, Plain, PR (21144)
- Viking Rubber Boots