Shop All Flame Resistant & Arc Flash Jackets & Coats
Viking
Viking FR Insulated 50C 300D Parka, XXL
Mfr # 3957FRJ-XXL
Zoro # G8743025
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Arc Flash PPE Category 0
- Gender Men's
- Color Black
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3957FRJ-XXL
- Zoro # G8743025
- UPC # 060405995417
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 36 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 51 in |
Size - Body Type | Regular |
Description
ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- VIKING Viking FR Insulated 50C 300D Parka, XXXL (3957FRJ-XXXL)
- VIKING Viking FR Insulated 50C 300D Parka, XL (3957FRJ-XL)
- VIKING Viking FR Insulated 50C 300D Parka, XXXXL (3957FRJ-XXXXL)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXXL (3907FRWJ-XXXXL)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXXL (3907FRJ-XXXXL)
- VIKING Viking FR Insulated 300D Jkt Blk, XXL (3907FRWJ-XXL)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X30)
- Viking Workwear and Protective Clothing