Shop All Flame Resistant & Arc Flash Pants
Viking
Viking FR Insulated 50C 300D Bibs
Mfr # 3957FRP-XXL
Zoro # G8743095
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Material Trade Name Polyester
- Inseam 33 in
- Color Black
- Fabric Weight 300 den
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3957FRP-XXL
- Zoro # G8743095
- UPC # 060405995493
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 42 in |
Size | 2XL |
Maximum Waist Size | 42 in |
Tag Size | 42 x 33 |
Details
Item | Flame-Resistant Insulated Bib Pants |
Material Trade Name | Polyester |
Inseam | 33 in |
Color | Black |
Fabric Weight | 300 den |
Standards | ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2 |
Number of Pockets | 5 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Features | Heavy-Duty |
Includes Suspenders | Yes |
Insulated for Cold Conditions | Yes |
Will Fit Over Boots | Yes |
Waist Closure | 18 in Boot Zips, Heavy Duty Suspenders, Snap Waist, Zipper Fly |
Description
Flame-Resistant Insulated Bib Pants, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 300 den, Number of Outside Pockets 4, Includes Suspenders Yes, Color Black, Maximum Waist Size 42 in, Inseam 33 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- CESTUS Work Gloves , Deep II Gel #3045 PR 4XL (3045 4XL)
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Brown (475395)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- ARIAT FR Bottoms, Men's, L, 36/34 (10026002)
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- Viking Arc Flash and Flame Resistant Clothing