Shop All Flame Resistant & Arc Flash Pants
Viking
Viking FR Insulated 50C 300D Bibs
Mfr # 3957FRP-XL
Zoro # G8743086
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 39 in
- Material Trade Name Polyester
- Inseam 32 1/2 in
- Color Black
- Standards ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3957FRP-XL
- Zoro # G8743086
- UPC # 060405995486
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 39 in |
Size | XL |
Tag Size | 39 x 32-1/2 |
Maximum Waist Size | 39 in |
Details
Item | Flame-Resistant Insulated Bib Pants |
Material Trade Name | Polyester |
Inseam | 32 1/2 in |
Color | Black |
Standards | ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2 |
Fabric Weight | 300 den |
Number of Pockets | 5 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Will Fit Over Boots | Yes |
Features | Heavy-Duty |
Includes Suspenders | Yes |
Insulated for Cold Conditions | Yes |
Waist Closure | 18 in Boot Zips, Heavy Duty Suspenders, Snap Waist, Zipper Fly |
Description
Flame-Resistant Insulated Bib Pants, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 300 den, Number of Outside Pockets 4, Includes Suspenders Yes, Color Black, Maximum Waist Size 39 in, Inseam 32 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- ARIAT Relaxed Basic Stretch Boot Cut, 36" x "32 (10020812)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. (FRB100-DNM 35 30)
- Viking Workwear and Protective Clothing