Shop All Flame Resistant & Arc Flash Pants
Viking
Viking FR Insulated 50C 300D Bibs
Mfr # 3957FRP-S
Zoro # G8743052
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in
- Material Trade Name Polyester
- Inseam 31 in
- Color Black
- Fabric Weight 300 den
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3957FRP-S
- Zoro # G8743052
- UPC # 060405995455
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in |
Size | S |
Tag Size | 30 x 31 |
Maximum Waist Size | 30 in |
Details
Item | Flame-Resistant Insulated Bib Pants |
Material Trade Name | Polyester |
Inseam | 31 in |
Color | Black |
Fabric Weight | 300 den |
Standards | ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2 |
Number of Pockets | 5 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | Yes |
Includes Suspenders | Yes |
Features | Heavy-Duty |
Will Fit Over Boots | Yes |
Waist Closure | 18 in Boot Zips, Heavy Duty Suspenders, Snap Waist, Zipper Fly |
Description
Flame-Resistant Insulated Bib Pants, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 300 den, Number of Outside Pockets 4, Includes Suspenders Yes, Color Black, Maximum Waist Size 30 in, Inseam 31 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-L)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- STEEL GRIP Overpants, Aluminized Thermonol, L (ATH410)
- SALISBURY Overpants, Navy Blue, XL, 12.0 cal/cm2 (ACP1130BLXL)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10023466)
- Viking Workwear and Protective Clothing