Shop All Flame Resistant & Arc Flash Pants
Viking
Viking FR Insulated 50C 300D Bibs
Mfr # 3957FRP-L
Zoro # G8743077
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Material Trade Name Polyester
- Inseam 32 in
- Color Black
- Standards ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3957FRP-L
- Zoro # G8743077
- UPC # 060405995479
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Size | L |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Details
Item | Flame-Resistant Insulated Bib Pants |
Material Trade Name | Polyester |
Inseam | 32 in |
Color | Black |
Standards | ANSI/ISEA 107-2015 Class E, CAN/CGSB-4.2 No.27.10, CSA Z96-15 Class 1, Level 2 |
Fabric Weight | 300 den |
Number of Pockets | 5 |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 1 |
Includes Suspenders | Yes |
Will Fit Over Boots | Yes |
Features | Heavy-Duty |
Insulated for Cold Conditions | Yes |
Waist Closure | 18 in Boot Zips, Heavy Duty Suspenders, Snap Waist, Zipper Fly |
Description
Flame-Resistant Insulated Bib Pants, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 300 den, Number of Outside Pockets 4, Includes Suspenders Yes, Color Black, Maximum Waist Size 36 in, Inseam 32 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- RANDALL HAM GOLD STAIR NOSING (6 FT A-1600-HG)
- VIKING Viking FR Insulated 50C 300D Bibs (3957FRP-S)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ARIAT FR Bottoms, Men's, S, 30/36 (10026002)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- Viking Arc Flash and Flame Resistant Clothing