Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR Insulated 300D Bib Blk
Mfr # 3907FRWP-XXL
Zoro # G8742894
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 0
- Gender Men's
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 42 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3907FRWP-XXL
- Zoro # G8742894
- UPC # 060405994281
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42 in |
Size | 2XL |
Fits Chest Size | 51" to 129-1/2" |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 2XL ( 42 in x 32 in ) |
Description
Flame-Resistant Insulated Rain Bib Pants, Material Polyester, Gender Men's, Size 2XL, Color Black, Inseam 32 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Insulated for Cold Conditions Yes, Waist Closure Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- Viking Arc Flash and Flame Resistant Clothing