Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR Insulated 300D Bib Blk
Mfr # 3907FRWP-XL
Zoro # G8742885
original price:
$140.73
9% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Arc Flash PPE Category 0
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 39 in
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3907FRWP-XL
- Zoro # G8742885
- UPC # 060405994274
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 39 in |
Size | XL |
Fits Chest Size | 47" to 119-1/2" |
Maximum Waist Size | 39 in |
Size (Max. Waist x Inseam) | XL ( 39 in x 31 1/2 in ) |
Description
Flame-Resistant Insulated Rain Bib Pants, Material Polyester, Gender Men's, Size XL, Color Black, Inseam 31 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Insulated for Cold Conditions Yes, Waist Closure Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 3 ft. L x Vinyl Foam, 7/8" Thick (3956405002X3)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11201)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- VIKING Viking FR PU Pant (6050FRP-XXXL)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- Viking Workwear and Protective Clothing