Viking

Viking FR Insulated 300D Bib Blk


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gender Men's
  • Arc Flash PPE Category 0
  • Style Flame Resistant Rain Bib Overall
  • Fits Waist Size 33 in
  • Inseam 30 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 33 in
Size M
Fits Chest Size 40" to 101-1/2"
Maximum Waist Size 33 in
Size (Max. Waist x Inseam) M ( 33 in x 30 1/2 in )

Description

Flame-Resistant Insulated Rain Bib Pants, Material Polyester, Gender Men's, Size M, Color Black, Inseam 30 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Insulated for Cold Conditions Yes, Waist Closure Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.