Shop All Flame Resistant & Arc Flash Jackets & Coats
Viking
Viking FR 300D Trilobal Jkt Blk, XXL
Mfr # 3907FRJ-XXL
Zoro # G7794963
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Gender Men's
- Arc Flash PPE Category 0
- Color Black
- Length 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3907FRJ-XXL
- Zoro # G7794963
- UPC # 060405989751
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 34 1/2 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 51 in |
Size - Body Type | Regular |
Description
ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions No, Flame Resistant Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Non-Ansi Incident Command Vest (300-1511/M-XL)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 8, 1 PR (STACXPURT-8)
- VIKING Viking FR 300D Trilobal Jkt Blk, S (3907FRJ-S)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXXL (3907FRJ-XXXXL)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- VIKING Viking FR PU Jacket, L (6050FRJ-L)
- VIKING Viking FR Insulated 300D Jkt Blk, L (3907FRWJ-L)
- VIKING Viking FR Insulated 50C 300D Parka, M (3957FRJ-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- Viking Arc Flash and Flame Resistant Clothing