Viking

Viking FR 300D Trilobal Bibs Blk


product price: $74.10
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gender Men's
  • Arc Flash PPE Category 0
  • Style Flame Resistant Rain Bib Overall
  • Fits Waist Size 42 in
  • Inseam 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 42 in
Size 2XL
Maximum Waist Size 42 in
Size (Max. Waist x Inseam) 2XL ( 42 in x 32 in )

Description

Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size 2XL, Color Black, Inseam 32 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.