Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Viking
Viking FR 300D Trilobal Bibs Blk
Mfr # 3907FRP-M
Zoro # G7795006
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Arc Flash PPE Category 0
- Style Flame Resistant Rain Bib Overall
- Fits Waist Size 33 in
- Inseam 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3907FRP-M
- Zoro # G7795006
- UPC # 060405989799
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 33 in |
Size | M |
Maximum Waist Size | 33 in |
Size (Max. Waist x Inseam) | M ( 33 in x 30 1/2 in ) |
Description
Flame-Resistant Rain Bib Pants, Material Polyester, Gender Men's, Size M, Color Black, Inseam 30 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13.5 oz, Standards ANSI/ISEA 107, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, Waist Closure Hook-and-Loop, Includes 2 in Vi-Brance Reflective with 4 in Contrasting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Oil Only 5"X10Ft Meltblown Boom, PK4 (90857)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Orange (15-1904-AF1218-628)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M (CEH2NV LN M)
- Viking Workwear and Protective Clothing