Shop All Flame Resistant & Arc Flash Shirts
Viking
Viking FR 300D Surveyor Vest Blk
Mfr # 3995FR-XXXL
Zoro # G7795112
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Fits Chest Size 55 in to 140 in
- Color Black
- Features ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3995FR-XXXL
- Zoro # G7795112
- UPC # 060405989904
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 55 in to 140 in |
Reflective Stripe Width | 4 in |
Vest Size | 3XL |
Minimum Chest Size | 55 in |
Maximum Chest Size | 140 in |
Description
Flame-Resistant Surveyor Vest, ANSI Class 1, Vest Size 3XL, Fits Chest Size 55 in to 140 in, Number of Pockets with Closure 4, Features ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access, Standards ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- HELLY HANSEN Rain Bib Overall, Green, 4XL (70500_490-4XL)
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-M)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- Viking Workwear and Protective Clothing