Shop All Flame Resistant & Arc Flash Shirts
Viking
Viking FR 300D Surveyor Vest Blk
Mfr # 3995FR-M
Zoro # G7795076
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Fits Chest Size 40 in to 101-1/2 in
- Color Black
- Features ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3995FR-M
- Zoro # G7795076
- UPC # 060405989867
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 101-1/2 in |
Minimum Chest Size | 40 in |
Reflective Stripe Width | 4 in |
Vest Size | M |
Maximum Chest Size | 101 1/2 in |
Description
Flame-Resistant Surveyor Vest, ANSI Class 1, Vest Size M, Fits Chest Size 40 in to 101-1/2 in, Number of Pockets with Closure 4, Features ID Window, Mesh Side Vents for Breathability, Safety D-ring Slot Access, Standards ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Matches Or Open Flames Sign, D457AB (D457AB)
- HAWS Foot Control Assembly (SP220)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- GVS-RPB RPB Safety C40 Silencer Assembly (03-526)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Navy, L (ZFI409-L)
- Viking Arc Flash and Flame Resistant Clothing