Shop All Security Video Cameras
Viking
Viking Electronics VK-LM-1A Universal message waiting ligh
Mfr # VK-LM-1A
Zoro # G104087249
product price: $43.55
/ea
$43.55
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
- Brand Viking
- MFR # VK-LM-1A
- Zoro # G104087249
- UPC # 615687222142
- Country of Origin China
- Category Security Video Cameras
Description
The LM-1A is fully modular for quick plug-in installation by non-telephone personnel. The unit’s LED will blink at a steady rate when the message waiting voltage is detected.
The LM-1A will also flicker when the phone rings helping to reduce noise in quiet areas by providing a convenient visual indication for ringing or message waiting.
Attractive styling Easy retrofit mounting. Works with nearly all message waiting voltages. Made in the USA. Input: 80V DC to 150V DC message waiting voltage minimum 40V AC ring voltage. Viewing Distance: Up to 15m (50 feet). Dimensions: 2.56” x 1.38” x .79”. Environmental: 0 C to 32 C (32 F to 90 F) with 5% to 95% non-condensing humidity. Connections: (2) RJ11 plugs.
The LM-1A will also flicker when the phone rings helping to reduce noise in quiet areas by providing a convenient visual indication for ringing or message waiting.
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
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY (ML7-121911111178)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- SECO-LARM 4-Channel Brick Power Supply. 4 Outputs. 5 Amps. Universal 100-240 VAC. Adjustable output (SLM-PA-U0405-NULQ)
- DEFENSEGUARD Super Door Stop Alarm (DE528354)
- REVO AMERICA Revo America RU162B12E-3T Ultra HD 16 Channel 3TB NVR Surveillance System with 12 x 2 Megapixel Cameras (RU162B12E-3T)
- KJB SECURITY Xtreme Life 4K Night Vision Bird Feeder (SC70504K)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 48V 20W Out (POE-SPLT-4848G-P)
- HANWHA TECHWIN Bullet Camera 2Mp Ir (QNO-6070R)
- Viking Security Video Cameras