Shop All PA Amplifiers
Viking
Viking Electronics 25AE 8ohm Paging Horn Weather Resis
Mfr # 25AE
Zoro # G404087291
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 25AE
- Zoro # G404087291
- UPC # 615687220001
- Country of Origin China
- Category PA Amplifiers
Description
8ohm Paging Horn Weather Resistant - Viking weather resistant paging horn- Indoor and outdoor use - Provides additional economical paging coverage to existing Viking paging units (PA-2A CPA-7B HF-3W M2W) or to any system with an 8 ohm output- In outdoor factory or warehouse environments 25 paging horns are the best method of producing understandable sound. In these environments the directional design allows the installer to focus the sound cone down aisles and toward work areas.- Add additional speakers and coverage area to existing paging systems such as Viking`s PA-2A CPA-7B HF-3W and M2W - Adjustable base for easy mounting and directional adjustment - Compact design for out of the way mounting - Designed to work with all of Viking`s paging products - Nominal Power: 12 watts - Impedance: 8 ohms - Dimensions: 127mm (5") diameter - Frequency response: 400Hz to 7000Hz - BeigeVK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Lithium CR123-A Photo Batteries, Pack/2 (UL1232)
- GADGET GUARD Plus $150 Guarantee Glass Screen Protector For Apple Iphone 15 Plus, Clear (VTGLA1D228AP11A)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- TARAMPS Taramps TS400X4 2 Ohm 4 Channel Amplifier (TS400X4)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- Viking PA Amplifiers