Shop All Home & Office Phones
Viking
Viking E-1600-30A-EWP E-1600-30A with Enhanced Weather Protect
Mfr # E-1600-30A-EWP
Zoro # G104163455
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Wall Mount
- Material Stainless Steel
- Series 1600A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # E-1600-30A-EWP
- Zoro # G104163455
- UPC # 615687223712
- Country of Origin China
- Category Home & Office Phones
Details
Item | Intercom Sub Station |
Mount Type | Wall Mount |
Material | Stainless Steel |
Series | 1600A |
Description
The 1600A Series ADA Compliant Emergency Phones are designed to provide quick and reliable handsfree communication for any standard analog telephone line or analog phone system station port. All 1600A Series phones meet ADA requirements for elevator/ emergency telephones, and can be programmed from any Touch Tone phone. The phones can dial up to 5 programmable emergency numbers, as well as 2 central station numbers. In addition, the E-1600-20A and E-1600-52A feature a second "INFO" button that will dial up to 3 non-emergency numbers.
The 1600A Series phones can be programmed to automatically deliver a digital announcement to identify the location of the emergency call. Alternatively, a DTMF Touch Tone code may also be delivered. A "Call Connected" LED can be initiated manually or automatically. All programming parameters, including phone numbers and location numbers, are stored in non-volatile E2 memory. All units are phone line powered, requiring no batteries or external power and are compatible with common Central Station Monitoring equipment.
For outdoor installations where the unit is exposed to precipitation or condensation, select 1600A Series phones are available with Enhanced Weather Protection (EWP). EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming. for more information, see DOD# 859.
Applications:
Elevators.
Parking ramps.
Pools.
ATM machines.
Area of refuge locations.
Lobbies.
Entryways.
Campus emergency stations.
Roadside emergency stations.
Stadiums.
Convention centers.
Features:
Non-volatile digital voice announcer with 16 seconds of voice memory.
Advanced call progress detection.
Handsfree operation.
Phone line powered.
Non-volatile memory (no batteries required).
Marine grade 316 stainless steel prevents corrosion on stainless models.
Dials up to 5 emergency numbers.
E-1600-20A and E-1600-52A dial up to 3 non-emergency "INFO" numbers.
Cycles through backup emergency and non-emergency numbers on busy or no-answer.
Optional Enhanced Weather Protection (EWP), EWP products ar
The 1600A Series phones can be programmed to automatically deliver a digital announcement to identify the location of the emergency call. Alternatively, a DTMF Touch Tone code may also be delivered. A "Call Connected" LED can be initiated manually or automatically. All programming parameters, including phone numbers and location numbers, are stored in non-volatile E2 memory. All units are phone line powered, requiring no batteries or external power and are compatible with common Central Station Monitoring equipment.
For outdoor installations where the unit is exposed to precipitation or condensation, select 1600A Series phones are available with Enhanced Weather Protection (EWP). EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming. for more information, see DOD# 859.
Applications:
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Vigor Gk30 Gaming Keyboard (Vigor-GK30)
- GPX Mini Flexible Tripod (10") (TPD108B)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- CMPLE BNC Female Jack to RCA Male Plug Adapter (191-N)
- VIKING Viking Electronics VK-K-2000-DVA Multi-input Voice Dialer/Annou (VK-K-2000-DVA)
- VIKING Viking Electronics VK-K-1700-3 SS Handsfree Phone W/ Key Pad (VK-K-1700-3)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- VIKING Viking Electronics VK-K-1900D-2 RED Hot line Desk Phone (VK-K-1900D-2)
- CLARITY DECT 6.0 D702 Amplified Cordless Phone (Single-Handset System) (53702)
- LUTRON Telephone Jack, Single, Midnight (SC-PJ-MN)
- Viking Home & Office Phones