Shop All High Visibility Jackets & Coats
Viking
Viking DSeries300DBLUE Jkt w/Hood
Mfr # D6335JG-XXXXL
Zoro # G9798284
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015 Type R, Class 3
- Length 37 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6335JG-XXXXL
- Zoro # G9798284
- UPC # 060405996988
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 37 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 58 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 37 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Small (8377)
- Viking Workwear and Protective Clothing