Shop All High Visibility Jackets & Coats
Viking
Viking DSeries300DBlack Jkt w/Hood
Mfr # D6335JG-XXL
Zoro # G9474631
product price: $90.01
/ea
Free Shipping & Returns
$90.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ANSI/ISEA 107-2015 Type R, Class 3
- Material Polyester, Polyurethane
- Length 35 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6335JG-XXL
- Zoro # G9474631
- UPC # 060405996964
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 35 in |
Fits Chest Size | 51 in |
Maximum Chest Size | 51 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 35 in, Includes Lining Yes, Maximum Chest Size 51 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, XL, 1 PR (NF11HD/10XL)
- KINCO Cold Protection Gloves, Latex, S, Gray, PR (1790-S)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 36" dia. (PLX36RT)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-S)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-S)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- Viking High Visibility Clothing