Shop All High Visibility Jackets & Coats
Viking
Viking DSeries300DBlack Jkt w/Hood
Mfr # D6335JG-XL
Zoro # G9474622
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ANSI/ISEA 107-2015 Type R, Class 3
- Material Polyester, Polyurethane
- Length 34 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6335JG-XL
- Zoro # G9474622
- UPC # 060405996957
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 34 in |
Fits Chest Size | 47 in |
Maximum Chest Size | 47 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Black/Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 in, Includes Lining Yes, Maximum Chest Size 47 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1107CLR)
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XXL)
- GLOWEAR BY ERGODYNE L Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- Viking Workwear and Protective Clothing