Shop All Rain Overalls
Viking
Viking D Series 300D Safety Bib Gr
Mfr # D6329PG-XXL
Zoro # G5202066
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Wind Resistant
- Liner Material Polyester
- ANSI Class E
- Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6329PG-XXL
- Zoro # G5202066
- UPC # 060405991006
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | 2XL ( 42 in x 33 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 4.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Snaps, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- CONDOR Gloves, L, Gold/Orange, Thinsulate, PR (48WU01)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, L, 100 PK, Blue (63-332/L)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXL)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- ONGUARD Coverall, XL, Green, Heavy Duty PVC (7102000)
- Viking Rain Gear