Shop All High Visibility Jackets & Coats
Viking
Viking D Series 300D Jkt w/Hood Open Road
Mfr # D6329JO-XXL
Zoro # G5202005
original price:
$112.99
5% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 300 Denier Trilobal Rip-Stop Polyester with Polyurethane backing
- Length 33 in
- Fabric Weight 13.5 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6329JO-XXL
- Zoro # G5202005
- UPC # 060405810680
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 51 in |
Description
Rain Jacket with Detachable Hood, Style Rain Jacket, Size 2XL, Number of Inside Pockets 2, Number of Outside Pockets 1, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester with Polyurethane backing, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester with PU Backing, Features Cold Weather, Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Headband (With Clips And Straps) (Includes Comfort Pads) (PF3000-03-058)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236BYPX)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-S)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-6XL)
- Viking High Visibility Jackets & Coats