Shop All High Visibility Jackets & Coats
Viking
Viking CSA 300D 3-in-1 Safety Parka - Open Roadange
Mfr # 6400JO-XXL
Zoro # G5202312
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material 300D Rip-Stop Polyester, PVC
- Standards CSA Z96-15 Class 2, Level 2
- Length 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6400JO-XXL
- Zoro # G5202312
- UPC # 060405976935
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 1/2 in |
Fits Chest Size | 37 in |
Description
Hi-Viz 3-in-1 Safety Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material 300D Rip-Stop Polyester, PVC, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 1/2 in, Lining Material Polyester/PVC, Features Cold Weather, Wind Resistant, Standards CSA Z96-15 Class 2, Level 2, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Grip Glove, XL (A340)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- NEVS Decadron___mg/ml DTI 1/2" x 500" White w/Black (SANT-68)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- VIKING Viking 300D CSA Safety Jkt-Green (6330JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-XL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 3XL)
- Viking High Visibility Clothing