Shop All High Visibility Jackets & Coats
Viking
Viking CSA 300D 3-in-1 Safety Parka - Open Roadange
Mfr # 6400JO-XL
Zoro # G5202276
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Rip-Stop Polyester, Polyurethane
- Size XL
- Standards CSA Z96-15 Class 2, Level 2
- Color Orange
- Features Cold Weather, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6400JO-XL
- Zoro # G5202276
- UPC # 060405976928
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 40 in |
Length | 32 1/2 in |
Description
Hi-Viz 3-in-1 Safety Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material 300D Rip-Stop Polyester, PVC, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 32 1/2 in, Lining Material Polyester/PVC, Features Cold Weather, Wind Resistant, Standards CSA Z96-15 Class 2, Level 2, Cuff Style Hook-and-Loop, Thickness 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1080-HI_12x18 (T1-1080-HI_12x18)
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- FALLTECH Rebar Anchor, Steel, Embed Anchor (7448L)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- Viking High Visibility Jackets & Coats