Viking

Viking CSA 300D 3-in-1 Safety Parka - Open Roadange


product price: $156.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner
  • Standards ANSI 107-2010
  • Color Orange
  • Features Cold Weather, Wind Resistant
  • Closure Type Zipper, Hook-and-Loop
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 43 in
Length 33 in

Description

Rain Coat with Detachable Hood, Style Rain Jacket, Size L, Number of Inside Pockets 2, Number of Outside Pockets 0, Color Orange, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Polyester/PVC with 260g Polyester Fleece Liner, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester/PVC, Features Cold Weather, Wind Resistant, Standards ANSI 107-2010, Cuff Style Hook-and-Loop, Thickness 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.