Shop All Plain-Toe Work Boots and Shoes
Viking
Viking Caulked FOpen RoadesterBoot
Mfr # VW56-12
Zoro # G4946767
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Material Rubber, Polyester (Lining), Rubber (Bellows), Plain (Toe)
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW56-12
- Zoro # G4946767
- UPC # 060405560127
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 11 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 12 |
Width | M |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number VW56-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 10 Unisex Black (VW49T-10)
- VIKING 11 Unisex Black (VW49T-11)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-8)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 9 Unisex Black (VW49T-9)
- GEORGIA BOOT Georgia Boot AMP LT Logger Women's Waterproof Low Heel Logger Boot (GB00427)
- Viking Plain-Toe Work Boots and Shoes