Shop All Plain-Toe Work Boots and Shoes
Viking
Viking Caulked FOpen RoadesterBoot
Mfr # VW56-11
Zoro # G4946751
original price:
$206.99
5% off
new price: $195.99
/pr
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Material Rubber, Polyester (Lining), Rubber (Bellows), Plain (Toe)
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW56-11
- Zoro # G4946751
- UPC # 060405560110
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 11 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 |
Width | M |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number VW56-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- VIKING 8 Unisex Black (VW49T-8)
- VIKING The Viking Insulated Boot (VW23)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- VIKING The Viking Insulated Boot (VW23)
- VIKING The Viking Insulated Boot (VW23)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- Viking Plain-Toe Work Boots and Shoes