Shop All Rain Overalls
Viking
Viking BristolBay H/D Pant Open Roadg
Mfr # 8110P-S
Zoro # G7733031
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Material PVC
- Rainwear Ankle Style Straight Cuff
- Rainwear Style Rain Bib Overall
- Seam Style Double Welded, Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 8110P-S
- Zoro # G7733031
- UPC # 060405983131
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | S ( 30 in x 31 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size S, Color Orange, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Nonconductive, Noncorrosive Snaps and Buckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (BD-1000-NPF-XS)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- SCOTCH 3M Chemical Splash Goggles Clear Lens Clear Frame 1 pc (91252-80024)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- Viking Rain Gear