Shop All Rain Overalls
Viking
Viking BristolBay H/D Pant Open Roadg
Mfr # 8110P-L
Zoro # G8488024
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 9 oz
- Material PVC
- Inseam 32 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 8110P-L
- Zoro # G8488024
- UPC # 060405983148
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Inseam) | L ( 36 in x 32 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size L, Color Orange, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Elastic Suspenders, Second 0.35mm Layer of PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XL)
- TINGLEY RUBBER Tingley® O24122 Icon„¢ Snap Fly Front Overall, Fluorescent Lime, Medium (O24122.MD)
- Viking Rain Overalls