Shop All Rain Overalls
Viking
Viking BristolBay H/D Pant Grn
Mfr # 7110P-XL
Zoro # G8487945
original price:
$85.99
17% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 9 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 7110P-XL
- Zoro # G8487945
- UPC # 060405661251
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 39 in |
Maximum Waist Size | 39 in |
Maximum Chest Size | 46 in |
Size (Max. Waist x Inseam) | XL ( 39 in x 32 1/2 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size XL, Color Green, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- ZORO SELECT Rpr Tag, 5-3/4 x 2-7/8 In, Tan, PK100 (3VCX8)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 8 ft. L (109S0048BU)
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-S)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- Viking Rain Overalls