Shop All Rain Overalls
Viking
Viking BristolBay H/D Pant Grn
Mfr # 7110P-M
Zoro # G8487927
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 9 oz
- Material PVC
- Inseam 31 1/2 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 7110P-M
- Zoro # G8487927
- UPC # 060405975792
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 33 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 33 in |
Maximum Chest Size | 40 in |
Size (Max. Waist x Inseam) | M ( 33 in x 31 1/2 in ) |
Description
PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size M, Color Green, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- FIRST AID ONLY Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 2 PK, Blue (21-026)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-M)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- Viking Workwear and Protective Clothing